Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529723
  • Zoro # G9381811

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
GX24
Width
3.18mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529723
Zoro #
G9381811
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Coating
Tiger-Tec CVD
ANSI Number
GX24-2E318N16-RD4
Mounting Style
Clamp
Stainless (M) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Non Ferrous (N) Compatibility
No
No. of Edges
2
ISO Number
GX24-2E318N16-RD4 WKP23S
Super Alloy (S) Compatibility
No
For Use With
GX Grooving Systems
Rake
7 Degrees
Insert Style
GX
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
ANSI Code
GX24-2E318N16-RD4 WKP23S
Cutting Location
External
Coating Process
CVD
Hole Type
No Hole
Manufacturer Grade
WKP23S
Primary Material Application ISO Code
K, P
Chip-Breaker Code
RD4
Number of Cutting Sides
2
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.18mm
Corner Radius
1.59mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
3.18mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.18mm, ANSI Code GX24-2E318N16-RD4 WKP23S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.