Walter - MININOVEX
Mfr # 6078051
Zoro # G2891396
product price: $1,258.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.461 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ISO Number
F4042.B27.080.Z08.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6078051
Zoro #
G2891396
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth of Cut
0.461 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Max. Cutting Dia.
3.1500 in
Hub Outside Dia.
2.5590 in
Details
Item
Indexable Face Mill
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ISO Number
F4042.B27.080.Z08.11
Cutting Application
Shoulder Milling
Max. Speed
15,800 RPM
Coolant Fed
Coolant Through
ANSI Code
F4042.B27.080.Z08.11
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.461 in, ANSI Code F4042.B27.080.Z08.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.