Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411125
- Zoro # G2946425
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5750 in
ANSI Code
F4041.B16.040.Z03.13
Arbor Dia.
5/8 in
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411125
- Zoro #
- G2946425
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- ANSI Code
- F4041.B16.040.Z03.13
- Coolant Fed
- Coolant Through
- Max. Speed
- 15,000 RPM
- ISO Number
- F4041.B16.040.Z03.13
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 1.5750 in
- Arbor Dia.
- 5/8 in
- Hub Outside Dia.
- 1 3/8 in
- Max. Cutting Dia.
- 1.5750 in
- Depth of Cut
- 0.512 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.512 in, ANSI Code F4041.B16.040.Z03.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.