Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411200
- Zoro # G2907767
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5750 in
Arbor Dia.
0.866 in
ANSI Code
F4041.B22.050.Z03.13
Depth of Cut
0.512 in
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411200
- Zoro #
- G2907767
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- F4041.B22.050.Z03.13
- Coolant Fed
- Coolant Through
- ISO Number
- F4041.B22.050.Z03.13
- Max. Speed
- 13,400 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Shoulder Milling
Dimensions
- Overall Length
- 1.5750 in
- Arbor Dia.
- 0.866 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 1.7720 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.866 in, Depth of Cut 0.512 in, ANSI Code F4041.B22.050.Z03.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.