Shop WALTER
See all product information
Create Account
Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411202
- Zoro # G2956925
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Max. Speed
12,000 RPM
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411202
- Zoro #
- G2956925
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Max. Speed
- 12,000 RPM
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- F4041.B22.063.Z04.13
- ISO Number
- F4041.B22.063.Z04.13
Dimensions
- Overall Length
- 1.5750 in
- Arbor Dia.
- 0.866 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 1.7720 in
- Max. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.866 in, Depth of Cut 0.512 in, ANSI Code F4041.B22.063.Z04.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.