Shop WALTER
See all product information
Create Account
Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411205
- Zoro # G2950494
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.9690 in
ANSI Code
F4041.B27.080.Z05.13
ISO Number
F4041.B27.080.Z05.13
Max. Cutting Dia.
3.1500 in
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411205
- Zoro #
- G2950494
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- ANSI Code
- F4041.B27.080.Z05.13
- ISO Number
- F4041.B27.080.Z05.13
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Coolant Through
- Max. Speed
- 10,600 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.1500 in
- Arbor Dia.
- 1.0630 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 2.5590 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.512 in, ANSI Code F4041.B27.080.Z05.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.