Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411206
- Zoro # G2953057
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.9690 in
Max. Speed
10,600 RPM
Arbor Dia.
1.0630 in
Coolant Fed
Coolant Through
ANSI Code
F4041.B27.080.Z07.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411206
- Zoro #
- G2953057
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Max. Speed
- 10,600 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- F4041.B27.080.Z07.13
- ISO Number
- F4041.B27.080.Z07.13
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Shoulder Milling
Dimensions
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.0630 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 2.5590 in
- Max. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.512 in, ANSI Code F4041.B27.080.Z07.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.