Shop WALTER
See all product information
Create Account
Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411208
- Zoro # G2929799
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.9690 in
ANSI Code
F4041.B32.100.Z08.13
Max. Cutting Dia.
3.9370 in
Max. Speed
9,500 RPM
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6411208
- Zoro #
- G2929799
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.9370 in
- Hub Outside Dia.
- 3.3460 in
- Arbor Dia.
- 1.2600 in
- Depth of Cut
- 0.512 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- ANSI Code
- F4041.B32.100.Z08.13
- Max. Speed
- 9,500 RPM
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Coolant Through
- ISO Number
- F4041.B32.100.Z08.13
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.2600 in, Depth of Cut 0.512 in, ANSI Code F4041.B32.100.Z08.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.