Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411221
- Zoro # G2938829
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
Depth of Cut
0.512 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Hub Outside Dia.
3.7400 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411221
- Zoro #
- G2938829
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- F4041.B40.125.Z10.13
- Coolant Fed
- Coolant Through
- Max. Speed
- 8,500 RPM
- ANSI Code
- F4041.B40.125.Z10.13
Dimensions
- Overall Length
- 2.4800 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 3.7400 in
- Arbor Dia.
- 1.5750 in
- Max. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.9210 in, Arbor Dia. 1.5750 in, Depth of Cut 0.512 in, ANSI Code F4041.B40.125.Z10.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.