Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 7061891
- Zoro # G2919649
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5750 in
ISO Number
F4041.UB26.064.Z06.13
Coolant Fed
Coolant Through
Max. Cutting Dia.
2 1/2 in
Depth of Cut
0.512 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7061891
- Zoro #
- G2919649
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- F4041.UB26.064.Z06.13
- Coolant Fed
- Coolant Through
- ANSI Code
- F4041.UB26.064.Z06.13
- Cutting Application
- Shoulder Milling
- Max. Speed
- 11,900 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 2 1/2 in
- Depth of Cut
- 0.512 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.512 in, ANSI Code F4041.UB26.064.Z06.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.