Walter - NC Tooling Solid
Mfr # AK580.C3.T18.45CO
Zoro # G9382274
product price: $553.99
/ea
Free Shipping & Returns
Key Features
For Use With
T18 Screw Fit Tools
Size
C3
Series
AK580
Angle
87 Degrees
Style
Walter Capto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK580.C3.T18.45CO
Zoro #
G9382274
UPC #
-
Country of Origin
Germany
Dimensions
Size
C3
Taper Size
T18
Details
Item
End Mill Holder
For Use With
T18 Screw Fit Tools
Series
AK580
Angle
87 Degrees
Style
Walter Capto
Projection Gage Line to Nose End (In.)
0.600
Shank
C3
Measurement System
Metric
Standards
ISO 26623
Projection
45 mm
Product Type
End Mill Adapter
Description
End Mill Holder, Taper Size T18, Projection 45 mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.