Zoro Homepage

Walter - NC Tooling Solid

  • Mfr # AK580.C4.T22.45CO

  • Zoro # G9382326


product price: $590.99
/ea
Free Shipping & Returns

Key Features

For Use With
T22 Screw Fit Tools
Size
C4
Angle
87 Degrees
Projection Gage Line to Nose End (In.)
0.874
Series
AK580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK580.C4.T22.45CO
Zoro #
G9382326
UPC #
-
Country of Origin
Germany

Dimensions

Size
C4
Taper Size
T22

Details

Item
End Mill Holder
For Use With
T22 Screw Fit Tools
Angle
87 Degrees
Projection Gage Line to Nose End (In.)
0.874
Series
AK580
Style
Walter Capto
Shank
C4
Measurement System
Metric
Standards
ISO 26623
Projection
45 mm
Product Type
End Mill Adapter

Description

End Mill Holder, Taper Size T22, Projection 45 mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.