Walter - NC Tooling Solid
Mfr # AK580.C4.T45.55CO
Zoro # G9382353
product price: $627.99
/ea
Free Shipping & Returns
Key Features
For Use With
T45 Screw Fit Tools
Size
C4
Series
AK580
Angle
87 Degrees
Style
Walter Capto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK580.C4.T45.55CO
Zoro #
G9382353
UPC #
-
Country of Origin
Germany
Dimensions
Size
C4
Taper Size
T45
Details
Item
End Mill Holder
For Use With
T45 Screw Fit Tools
Series
AK580
Angle
87 Degrees
Style
Walter Capto
Shank
C4
Projection Gage Line to Nose End (In.)
1.378
Standards
ISO 26623
Projection
55 mm
Measurement System
Metric
Product Type
End Mill Adapter
Description
End Mill Holder, Taper Size T45, Projection 55 mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.