Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD08/SD06
- Mfr # 6903553
- Zoro # G2952314
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.0630"
Shank Dia.
0.9840 in
Overall Length
3.8190"
ANSI Code
M4256-025-W25-02-27
Max. Speed
29,400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903553
- Zoro #
- G2952314
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M4256-025-W25-02-27
- Max. Speed
- 29,400 RPM
- Standards
- DIN1835-B
- Side Cutting Edge Angle
- 90 Degrees
- Toolholder Style
- M4256
- ISO Number
- M4256-025-W25-02-27
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Cutting Application
- Shoulder Milling
Dimensions
- Depth of Cut
- 1.0630"
- Shank Dia.
- 0.9840 in
- Overall Length
- 3.8190"
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 3.8190"
- Length
- 3.8190"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.8190 In., ANSI Code M4256-025-W25-02-27, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.