Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD14/SD09
- Mfr # 6903587
- Zoro # G2934997
product price:Â
$
1,711.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.1260"
Overall Length
4.0940"
Shank Dia.
1.4170 in
Features
2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Max. Speed
28,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903587
- Zoro #
- G2934997
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Max. Speed
- 28,800 RPM
- Shank Type - Machining
- Screw On
- ISO Number
- M4257-040-T36-02-54
- Coolant Fed
- Coolant Through
- Toolholder Style
- M4257
- ANSI Code
- M4257-040-T36-02-54
Dimensions
- Depth of Cut
- 2.1260"
- Overall Length
- 4.0940"
- Shank Dia.
- 1.4170 in
- Max. Cutting Dia.
- 1 23/40 in
- Connection Size
- T36
- Wire Rope Length
- 4.0940"
- Length
- 4.0940"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 4.0940 In., ANSI Code M4257-040-T36-02-54, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.