Walter - Porcupine Cutter LD17/SD12
- Mfr # 6903673
- Zoro # G2932845
product price:Â
$
3,942.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
3.0310 in
Arbor Dia.
1.5750 in
Overall Length
3.1500 in
Max. Speed
11,400 RPM
Hub Outside Dia.
3.8580 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903673
- Zoro #
- G2932845
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 11,400 RPM
- ANSI Code
- M4258-100-B40-04-77
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Standards
- ISO 6462-B (Cutter Retaining Screw)
- ISO Number
- M4258-100-B40-04-77
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 3.0310 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 3.1500 in
- Hub Outside Dia.
- 3.8580 in
- Max. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 3.1500 in
- Length
- 3.1500 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.5750 in, Depth of Cut 3.0310 in, ANSI Code M4258-100-B40-04-77, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.