Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD17/SD12
- Mfr # 7457943
- Zoro # G2905630
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.3780"
Overall Length
1.5510"
Max. Speed
12,900 RPM
Features
2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7457943
- Zoro #
- G2905630
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 12,900 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- M4258-080-P40-03-36-F
- Shank Type - Machining
- Adaptive Interface Machine Side
- Toolholder Style
- M4258
- Coolant Fed
- Coolant Through
- ANSI Code
- M4258-080-P40-03-36-F
- Cutting Application
- Shoulder Milling
Dimensions
- Depth of Cut
- 1.3780"
- Overall Length
- 1.5510"
- Max. Cutting Dia.
- 3 3/20 in
- Wire Rope Length
- 1.5510"
- Length
- 1.5510"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3 3/20 in, Adaptive Interface Machine Side, Overall Length 1.5510 In., ANSI Code M4258-080-P40-03-36-F, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.