Walter - Porcupine Cutter LD17/SD12
- Mfr # 7458150
- Zoro # G2910427
product price:Â
$
3,292.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
3.0310"
Shank Dia.
2.4800 in
Overall Length
5.8270"
Features
2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Taper Shank Size
C6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7458150
- Zoro #
- G2910427
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Square Shoulder End Mill
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Max. Speed
- 17,300 RPM
- ANSI Code
- M4258-050-C6-02-75-M
- Shank Type - Machining
- Taper
- ISO Number
- M4258-050-C6-02-75-M
- Cutting Application
- Shoulder Milling
- Toolholder Style
- M4258
Dimensions
- Depth of Cut
- 3.0310"
- Shank Dia.
- 2.4800 in
- Overall Length
- 5.8270"
- Taper Shank Size
- C6
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 5.8270"
- Length
- 5.8270"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 2.4800 in, Taper, Overall Length 5.8270 In., ANSI Code M4258-050-C6-02-75-M, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.