Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD17/SD12
- Mfr # 7458151
- Zoro # G2913069
product price:Â
$
4,038.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
3.8580"
Overall Length
7.7950"
Shank Dia.
3.1500 in
Max. Cutting Dia.
2 12/25 in
Shank Type - Machining
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7458151
- Zoro #
- G2913069
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Taper
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- ANSI Code
- M4258-063-C8-02-96-M
- Max. Speed
- 15,000 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- ISO Number
- M4258-063-C8-02-96-M
- Toolholder Style
- M4258
Dimensions
- Depth of Cut
- 3.8580"
- Overall Length
- 7.7950"
- Shank Dia.
- 3.1500 in
- Max. Cutting Dia.
- 2 12/25 in
- Taper Shank Size
- C8
- Wire Rope Length
- 7.7950"
- Length
- 7.7950"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 12/25 in, Shank Dia. 3.1500 in, Taper, Overall Length 7.7950 In., ANSI Code M4258-063-C8-02-96-M, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.