Zoro Homepage

Walter Prototyp - Advance

  • Mfr # MC128-12.0A6B-WJ30TF

  • Zoro # G100404651


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
83 mm
Number of Flutes
6
End Mill Style
Corner Radius
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC128-12.0A6B-WJ30TF
Zoro #
G100404651
UPC #
04042446307080
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner Radius
End Mill Cutting Type
Non-Center Cutting
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
List Number
MC128
End Mill Application
Finishing
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Item
End Mill
Secondary Material Application ISO Code
K, M, S
For Material Hardness
48 HRC
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Flute Type
Spiral
Single End/Double End
Single
Material Grade - Machining
WJ30TF
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Max. Helix Angle
50 Degrees

Description

End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 26 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.