Zoro Homepage

Walter Prototyp - Advance

  • Mfr # MC128.19.1A8D-WJ30TF

  • Zoro # G000451526


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
4 1/2 in
Number of Flutes
8
End Mill Style
Square
Length of Cut
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC128.19.1A8D-WJ30TF
Zoro #
G000451526
UPC #
04042446307387
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Length of Cut
1 1/8 in
Milling Dia.
0.75 in
Shank Dia.
19.05 mm

Details

Measurement System
Metric
Number of Flutes
8
End Mill Style
Square
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Material Grade - Machining
WJ30TF
Flute Type
Spiral
Single End/Double End
Single
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application ISO Code
K, M, S
List Number
MC128
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Spiral Direction
Right Hand
Item
Square End Mill
Cutting Direction
Right Hand
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Coolant Holes
0
For Material Hardness
48 HRC
Helix Angle
50 Degrees
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.