Walter Prototyp - End mill
Mfr # AH4033217-1/8
Zoro # G8799551
product price: $60.69
/eaKey Features
Measurement System
Inch
Milling Diameter
1/8"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH4033217-1/8
Zoro #
G8799551
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
1/8"
Overall Length
2 1/2 in
Length of Cut
0.28125 in
Neck Dia.
0.125 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch
Neck Length
2.5 in
Shank Dia.
1/4 in
Details
Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
TAZ
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Finishing
Item
Square End Mill
Grade
High Performance
End Mill Material
Carbide
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Finish - Machining
TAZ
List Number
AH4033217
Max. Helix Angle
45 Degrees
Description
Square End Mill, 0.125 in Milling Dia., TAZ, Length of Cut 0.28125 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.