Walter Prototyp - End mill
Mfr # AH4033217-3/32
Zoro # G8799576
product price: $60.19
/eaKey Features
Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
3/32"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH4033217-3/32
Zoro #
G8799576
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 1/2 in
Milling Diameter
3/32"
Length of Cut
0.23 in
Milling Dia.
0.09375 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Description
Square End Mill, 0.09375 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 0.23 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.