Zoro Homepage

Walter Prototyp - End mill

  • Mfr # AH4033217-3/4

  • Zoro # G8799585


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4033217-3/4
Zoro #
G8799585
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.58 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Shank Dia.
3/4 in

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 1.58 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.