Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH4033217-5/16
Zoro #
G8799603
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 in
Milling Diameter
5/16"
Length of Cut
0.66 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 0.66 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.