Zoro Homepage

Walter Prototyp - End mill with corner radius

  • Mfr # H4036217-20

  • Zoro # G8801572


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
104 mm
Number of Flutes
3
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4036217-20
Zoro #
G8801572
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
42 mm
Neck Length
104.00mm
Neck Dia.
19 mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Dimension Type
Metric
Corner Radius
0.20mm

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, TAZ, Length of Cut 42 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.