Walter Prototyp - End mill with corner radius
Mfr # H7073717-12-0.2
Zoro # G8804652
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H7073717-12-0.2
Zoro #
G8804652
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
19 mm
Neck Dia.
11.4 mm
Dimension Type
Metric
Neck Length
83.00mm
Corner Radius
3 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, Metric, 3 mm, 19 mm, 83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.