Zoro Homepage

Walter Prototyp - End mill with corner radius

  • Mfr # H8095919-4-40

  • Zoro # G8807556


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8095919-4-40
Zoro #
G8807556
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
4.00 mm
Shank Dia.
6.00 mm
Neck Dia.
3.80mm
Corner Radius
2.00mm
Overall Length
100.00 mm
Neck Length
100.00mm
Milling Dia.
4.00 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Style
Corner Radius
Finish
TAX
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 4.00 mm Milling Dia., Carbide, Straight, Metric, 2.00mm, 4.00 mm, 100.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.