Zoro Homepage

Walter Prototyp - Hand taps in sets

  • Mfr # 5079132

  • Zoro # G8300549


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.75 mm
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Tap Thread Size
M12-1.75
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079132
Zoro #
G8300549
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
0.75 mm
Tap Thread Size
M12-1.75
Shank Dia.
9.00 mm
Thread Length
25.00 mm
65% Thread Drill Size
10.50 mm
Shank Length
54.40 mm
75% Thread Drill Size
10.30 mm
Dimensions Standard
Metric
Smallest Thread Size
M12 x 1.75
Largest Thread Size
M12-1.75
55% Thread Drill Size
10.71 mm
Square Size
7 mm
Thread Sizes Included
Yes
Tap Length Standard
DIN 352

Details

Item
Three Piece Tap Kit
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
List Number
30063
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 352
Measurement System
Metric
Extended Shank
No
Thread Standard
Metric
Number Of Taps
3
Material Grade - Machining
VAP
Features
For Long-Chipping Materials
Series
HGB Inox
Tap Chamfer
Modified Bottoming
Secondary Material Application
Stainless Steel, Steel
Standards
DIN 352
Class of Fit
6HX
Secondary Material Application ISO Code
M, P
Includes
(3) M12 Taps
Thread Pitch
1.75 mm
Tap Type
Hand

Description

Three Piece Tap Kit, Tap Thread Size M12-1.75, Cobalt High Speed Steel, Black Oxide, Thread Standard Metric, Thread Length 25 mm, Overall Length 0.75 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.