Zoro Homepage

Walter Prototyp - Hand taps in sets

  • Mfr # 5079134

  • Zoro # G8300600


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.80 mm
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Tap Thread Size
M16-2.00
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079134
Zoro #
G8300600
UPC #
4042446036485
Country of Origin
Brazil

Dimensions

Overall Length
0.80 mm
Tap Thread Size
M16-2.00
Shank Dia.
12.00 mm
65% Thread Drill Size
14.28 mm
55% Thread Drill Size
14.50 mm
Dimensions Standard
Metric
Thread Length
25.00 mm
Smallest Thread Size
M16 x 2.00
Square Size
9 mm
Shank Length
60.00 mm
Largest Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
Thread Sizes Included
Yes
Tap Length Standard
DIN 352

Details

Item
Three Piece Tap Kit
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Shank Standard
DIN 352
Standards
DIN 352
Includes
(3) M16 Taps
Features
For Long-Chipping Materials
Secondary Material Application ISO Code
M, P
Thread Pitch
2.00 mm
List Number
30063
Secondary Material Application
Stainless Steel, Steel
Tap Chamfer
Modified Bottoming
Extended Shank
No
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Material Grade - Machining
VAP
Tap Type
Hand
Thread Standard
Metric
Series
HGB Inox
Number Of Taps
3
Measurement System
Metric

Description

Three Piece Tap Kit, Tap Thread Size M16-2.00, Cobalt High Speed Steel, Black Oxide, Thread Standard Metric, Thread Length 25 mm, Overall Length 0.8 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.