Zoro Homepage

Walter Prototyp - Hand taps in sets

  • Mfr # 5079137

  • Zoro # G8300524


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.10 mm
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Tap Thread Size
M24-3.00
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079137
Zoro #
G8300524
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1.10 mm
Tap Thread Size
M24-3.00
Shank Dia.
18.00 mm
55% Thread Drill Size
21.82 mm
Shank Length
83.50 mm
75% Thread Drill Size
21.03 mm
Smallest Thread Size
M24 x 3.00
Largest Thread Size
M24-3.00
Dimensions Standard
Metric
Thread Sizes Included
Yes
Thread Length
34.00 mm
65% Thread Drill Size
21.43 mm
Square Size
14.50 mm
Tap Length Standard
DIN 352

Details

Item
Three Piece Tap Kit
Tap Material
HSS-E
Tap Finish
VAP (Vaporisiert)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Secondary Material Application
Stainless Steel, Steel
Material Grade - Machining
VAP
Class of Fit
6HX
Number Of Taps
3
Features
For Long-Chipping Materials
Tap Shank Standard
DIN 352
Tap Chamfer
Modified Bottoming
Tap Type
Hand
List Number
30063
Thread Pitch
3.00 mm
Coolant Fed
Non-Coolant Through
Standards
DIN 352
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application ISO Code
M, P
Includes
(3) M24 Taps
Extended Shank
No
Series
HGB Inox

Description

Three Piece Tap Kit, Tap Thread Size M24-3.00, Cobalt High Speed Steel, Black Oxide, Thread Standard Metric, Thread Length 34 mm, Overall Length 1.1 mm, 75 Percent Thread Drill Size 21.03 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.