Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7556989

  • Zoro # G8301014


product price: $67.69
/ea

Key Features

Overall Length
1.772 in
Tap Style
Spiral Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7556989
Zoro #
G8301014
UPC #
4042446295219
Country of Origin
Germany

Dimensions

Overall Length
1.772 in
Shank Dia.
0.1410 in
Thread Length
0.1570 in
Tap Thread Size
#1-64
Thread Size
0.0730 in
55% Thread Drill Size
1/16 in
75% Thread Drill Size
0.5708 in
Min. Bore Dia.
0.5708 in
Drill Bit Size
#53
Tap Length Standard
ANSI, DIN
Shank Length
1.4173 in
65% Thread Drill Size
#53
Square Size
0.1100 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Threads per Inch
64
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Class of Fit
2B, 3B
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Measurement System
Wire
Tap Finish
TiAlN
Material Grade - Machining
WY80RG
Helix Angle
40 Degrees
Thread Standard
UNC
Features
Universal Cut Tap
Coolant Fed
Non-Coolant Through
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #1-64, UNC, Overall Length 1 49/64 in, High Speed Steel, TiAlN, Thread Length 5/32 in, 75 Percent Thread Drill Size 0.5708 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.