Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557012

  • Zoro # G8300670


product price: $52.69
/ea

Key Features

Overall Length
56 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557012
Zoro #
G8300670
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
56 mm
Shank Dia.
3.58 mm
Thread Length
6 mm
Tap Length Standard
ANSI, DIN
Min. Bore Dia.
2.20 mm
Tap Thread Size
2.84 mm
75% Thread Drill Size
2.20 mm
Shank Length
38.00 mm
Thread Size
2.84 mm
55% Thread Drill Size
2.38 mm
Drill Bit Size
2.84 mm
Square Size
2.79 mm
65% Thread Drill Size
2.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Helix Angle
40 Degrees
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Features
Universal Cut Tap
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Class of Fit
2B, 3B
Tap Finish
TiAlN
Material Grade - Machining
WY80RG
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Standards
ANSI, DIN
Thread Direction
Right Hand
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, TiAlN, Thread Length 6 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.