Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557019

  • Zoro # G8301136


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Tap Style
Spiral Flute
Shank Dia.
8.07 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557019
Zoro #
G8301136
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90 mm
Shank Dia.
8.07 mm
Thread Length
12 mm
Min. Bore Dia.
6.52 mm
Square Size
6.05 mm
Thread Size
7.94 mm
65% Thread Drill Size
6.74 mm
Tap Thread Size
7.93 mm
Drill Bit Size
7.94 mm
75% Thread Drill Size
6.52 mm
55% Thread Drill Size
6.90 mm
Tap Length Standard
ANSI, DIN
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Features
Universal Cut Tap
Thread Standard
UNC
Series
Advance
Shank Type - Machining
Straight
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Helix Angle
40 Degrees
Class of Fit
2B, 3B
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80RG
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Tap Finish
TiAlN
Standards
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, TiAlN, Thread Length 12 mm, 75 Percent Thread Drill Size 6.52 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.