Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557031

  • Zoro # G8322958


product price: $65.45
/ea

Key Features

Overall Length
45 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557031
Zoro #
G8322958
UPC #
4042446295431
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Shank Dia.
3.58 mm
Thread Length
4 mm
Drill Bit Size
2.18 mm
Shank Length
33.00 mm
Tap Thread Size
2.18 mm
Thread Size
2.18 mm
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
1.85 mm
Min. Bore Dia.
1.73 mm
75% Thread Drill Size
1.73 mm
Square Size
2.79 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Helix Angle
40 Degrees
Tap Finish
TiAlN
Threads per Inch
56
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Material Grade - Machining
WY80RG
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Class of Fit
2B, 3B
Thread Standard
UNC
Series
Advance
Extended Neck
Yes
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Standards
ANSI, DIN
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, TiAlN, Thread Length 4 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.