Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557034

  • Zoro # G8321549


product price: $45.79
/ea

Key Features

Overall Length
56 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557034
Zoro #
G8321549
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
56 mm
Shank Dia.
3.58 mm
Thread Length
6.50 mm
Tap Thread Size
3.51 mm
Min. Bore Dia.
2.70 mm
Shank Length
36.00 mm
65% Thread Drill Size
2.81 mm
Thread Size
3.51 mm
Drill Bit Size
3.51 mm
Square Size
2.79 mm
55% Thread Drill Size
2.94 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
2.70 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Standard
UNC
Threads per Inch
32
Series
Advance
Tap Finish
TiAlN
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Material Grade - Machining
WY80RG
Thread Direction
Right Hand
Class of Fit
2B, 3B
Extended Neck
Yes
Measurement System
Metric
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, TiAlN, Thread Length 6.5 mm, 75 Percent Thread Drill Size 2.70 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.