Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557047

  • Zoro # G8322416


product price: $48.95
/ea

Key Features

Overall Length
63 mm
Tap Style
Spiral Flute
Shank Dia.
4.26 mm
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557047
Zoro #
G8322416
UPC #
4042446295592
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Shank Dia.
4.26 mm
Thread Length
7 mm
Square Size
3.33 mm
Tap Thread Size
4.17 mm
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Min. Bore Dia.
3.40 mm
65% Thread Drill Size
3.50 mm
Drill Bit Size
4.17 mm
Shank Length
42.00 mm
Tap Length Standard
ANSI, DIN
Thread Size
4.17 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Threads per Inch
32
Thread Standard
UNC
Features
Universal Cut Tap
Series
Advance
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Finish
TiAlN
Extended Neck
Yes
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Thread Direction
Right Hand
Class of Fit
2B, 3B
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, TiAlN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.