Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557061

  • Zoro # G8322580


product price: $59.39
/ea

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557061
Zoro #
G8322580
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Thread Length
0.3940 in
75% Thread Drill Size
0.2244 in
Shank Length
1.9685 in
Drill Bit Size
0.201 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.2303 in
65% Thread Drill Size
#1
Square Size
0.1910 in
Thread Size
1/4 in
Min. Bore Dia.
0.2244 in
Tap Thread Size
1/4"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Features
Universal Cut Tap
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Class of Fit
2B, 3B
Helix Angle
40 Degrees
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WY80FC
Threads per Inch
20
Shank Type - Machining
Straight
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, Thread Length 25/64 in, 75 Percent Thread Drill Size 0.2244 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.