Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557062

  • Zoro # G8322118


product price: $67.69
/ea

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3180 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557062
Zoro #
G8322118
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3180 in
Thread Length
0.4720 in
Min. Bore Dia.
0.2834 in
Tap Thread Size
5/16"-18
Square Size
0.2380 in
75% Thread Drill Size
0.2834 in
Thread Size
5/16 in
55% Thread Drill Size
0.2913 in
65% Thread Drill Size
0.2874 in
Shank Length
2.1653 in
Tap Length Standard
ANSI, DIN
Drill Bit Size
0.260 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Decimal Inch
Class of Fit
2B, 3B
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Series
Advance
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Extended Neck
Yes
Helix Angle
40 Degrees
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Direction
Right Hand
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, High Speed Steel, Thread Length 15/32 in, 75 Percent Thread Drill Size 0.2834 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.