Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557064

  • Zoro # G8323140


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Tap Style
Spiral Flute
Shank Dia.
0.3230 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557064
Zoro #
G8323140
UPC #
4042446295769
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3230 in
Thread Length
0.5910 in
75% Thread Drill Size
0.4015 in
Shank Length
1.7480 in
Tap Thread Size
7/16"-14
65% Thread Drill Size
0.4055 in
55% Thread Drill Size
0.4094 in
Thread Size
7/16 in
Drill Bit Size
0.370 in
Tap Length Standard
ANSI, DIN
Square Size
0.2420 in
Min. Bore Dia.
0.4015 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Extended Neck
Yes
Thread Direction
Right Hand
Shank Type - Machining
Straight
Standards
ANSI, DIN
Helix Angle
40 Degrees
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
14
Class of Fit
2B, 3B
Series
Advance
Features
Universal Cut Tap
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, Thread Length 19/32 in, 75 Percent Thread Drill Size 0.4015 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.