Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557072

  • Zoro # G8322276


product price: $74.55
/ea

Key Features

Overall Length
45 mm
Tap Style
Spiral Flute
Shank Dia.
3.58 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557072
Zoro #
G8322276
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Shank Dia.
3.58 mm
Thread Length
4 mm
Tap Thread Size
1.85 mm
Thread Size
1.85 mm
65% Thread Drill Size
1.55 mm
Shank Length
36.00 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
1.85 mm
55% Thread Drill Size
1.60 mm
75% Thread Drill Size
1.51 mm
Square Size
2.79 mm
Min. Bore Dia.
1.51 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Tap Shank Standard
ANSI, DIN
Series
Advance
Class of Fit
2B, 3B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80RG
Extended Neck
Yes
Shank Type - Machining
Straight
Standards
ANSI, DIN
Features
Universal Cut Tap
Thread Direction
Right Hand
Tap Finish
TiAlN
Threads per Inch
72
Measurement System
Metric
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #1-72, UNF, Overall Length 45 mm, High Speed Steel, TiAlN, Thread Length 4 mm, 75 Percent Thread Drill Size 1.51 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.