Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557081

  • Zoro # G8321740


product price: $66.19
/ea

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557081
Zoro #
G8321740
UPC #
4042446295936
Country of Origin
Germany

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Thread Length
0.3940 in
Square Size
0.1910 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.2362 in
Shank Length
1.9685 in
75% Thread Drill Size
0.2322 in
Drill Bit Size
0.211 in
Thread Size
1/4 in
Tap Thread Size
1/4"-28
Min. Bore Dia.
0.2322 in
65% Thread Drill Size
15/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Decimal Inch
Helix Angle
40 Degrees
Tap Shank Standard
ANSI, DIN
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
Universal Cut Tap
Tap Finish
TiAlN
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Standards
ANSI, DIN
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80RG
Extended Neck
Yes
Thread Direction
Right Hand
Threads per Inch
28
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, TiAlN, Thread Length 25/64 in, 75 Percent Thread Drill Size 0.2322 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.