Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557083

  • Zoro # G8321576


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3810 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557083
Zoro #
G8321576
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3810 in
Thread Length
0.4720 in
Min. Bore Dia.
0.3543 in
75% Thread Drill Size
0.3543 in
65% Thread Drill Size
R
Tap Thread Size
3/8"-24
Square Size
0.2860 in
Thread Size
3/8 in
Shank Length
2.7875 in
55% Thread Drill Size
23/64 in
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Decimal Inch
Class of Fit
2B, 3B
Standards
ANSI, DIN
Material Grade - Machining
WY80RG
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Series
Advance
Thread Direction
Right Hand
Tap Finish
TiAlN
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiAlN, Thread Length 15/32 in, 75 Percent Thread Drill Size 0.3543 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.