Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557084

  • Zoro # G8322300


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Tap Style
Spiral Flute
Shank Dia.
0.3230 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557084
Zoro #
G8322300
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3230 in
Thread Length
0.5910 in
75% Thread Drill Size
Z
Drill Bit Size
0.383 in
Shank Length
1.7480 in
Tap Thread Size
7/16"-20
Thread Size
7/16 in
65% Thread Drill Size
0.4133 in
Min. Bore Dia.
Z
55% Thread Drill Size
0.4173 in
Tap Length Standard
ANSI, DIN
Square Size
0.2420 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN
Class of Fit
2B, 3B
Tap Shank Standard
ANSI, DIN
Tap Finish
TiAlN
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Series
Advance
Threads per Inch
20
Thread Standard
UNF
Material Grade - Machining
WY80RG
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Thread Length 19/32 in, 75 Percent Thread Drill Size Z, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.