Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557095

  • Zoro # G8322720


product price: $52.15
/ea

Key Features

Overall Length
70 mm
Tap Style
Spiral Flute
Shank Dia.
4.92 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557095
Zoro #
G8322720
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Shank Dia.
4.92 mm
Thread Length
8 mm
Tap Thread Size
4.83 mm
75% Thread Drill Size
4.03 mm
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Min. Bore Dia.
4.03 mm
Shank Length
45.00 mm
Tap Length Standard
ANSI, DIN
Thread Size
4.83 mm
Square Size
3.86 mm
Drill Bit Size
4.83 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Class of Fit
2B, 3B
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Material Grade - Machining
WY80FC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Advance
Tap Shank Standard
ANSI, DIN
Threads per Inch
32
Standards
ANSI, DIN
Thread Direction
Right Hand
Thread Standard
UNF
Measurement System
Metric
Extended Neck
Yes
Helix Angle
40 Degrees
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, Thread Length 8 mm, 75 Percent Thread Drill Size 4.03 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.