Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557096

  • Zoro # G8322644


product price: $62.95
/ea

Key Features

Overall Length
80 mm
Tap Style
Spiral Flute
Shank Dia.
6.47 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557096
Zoro #
G8322644
UPC #
4042446296087
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Shank Dia.
6.47 mm
Thread Length
10 mm
65% Thread Drill Size
5.55 mm
75% Thread Drill Size
5.45 mm
Drill Bit Size
6.35 mm
Shank Length
50.00 mm
Thread Size
6.35 mm
55% Thread Drill Size
5.70 mm
Min. Bore Dia.
5.45 mm
Square Size
4.85 mm
Tap Length Standard
ANSI, DIN
Tap Thread Size
6.35 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Material Grade - Machining
WY80FC
Helix Angle
40 Degrees
Thread Direction
Right Hand
Standards
ANSI, DIN
Class of Fit
2B, 3B
Series
Advance
Coolant Fed
Non-Coolant Through
Features
Universal Cut Tap
Threads per Inch
28
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Measurement System
Metric
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, Thread Length 10 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.