Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557098

  • Zoro # G8325058


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Tap Style
Spiral Flute
Shank Dia.
9.67 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557098
Zoro #
G8325058
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90 mm
Shank Dia.
9.67 mm
Thread Length
12 mm
55% Thread Drill Size
8.73 mm
Shank Length
51.00 mm
Tap Thread Size
9.52 mm
Min. Bore Dia.
8.50 mm
Tap Length Standard
ANSI, DIN
Thread Size
9.53 mm
65% Thread Drill Size
8.61 mm
Drill Bit Size
9.53 mm
Square Size
7.26 mm
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Helix Angle
40 Degrees
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Thread Standard
UNF
Threads per Inch
24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Standards
ANSI, DIN
Class of Fit
2B, 3B
Features
Universal Cut Tap
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WY80FC
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.