Zoro Homepage

Walter Prototyp - Machine taps

  • Mfr # 7557105

  • Zoro # G8325268


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.575 in
Tap Style
Spiral Flute
Shank Dia.
0.1410 in
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557105
Zoro #
G8325268
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.575 in
Shank Dia.
0.1410 in
Thread Length
0.1970 in
Tap Thread Size
#0-80
Drill Bit Size
0.049 in
Thread Size
0.0600 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.4921 in
Square Size
0.1100 in
75% Thread Drill Size
0.4724 in
Shank Length
1.3779 in
Min. Bore Dia.
0.4724 in
55% Thread Drill Size
0.5118 in

Description

Spiral Flute Tap, Thread Size #0-80, UNF, Overall Length 1 37/64 in, High Speed Steel, Thread Length 13/64 in, 75 Percent Thread Drill Size 0.4724 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.