Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557109

  • Zoro # G8325277


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3810 in
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557109
Zoro #
G8325277
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3810 in
Thread Length
0.4720 in
Tap Thread Size
3/8"-24
75% Thread Drill Size
0.3346 in
Min. Bore Dia.
0.3346 in
55% Thread Drill Size
11/32 in
Shank Length
2.7875 in
Square Size
0.2860 in
65% Thread Drill Size
R
Tap Length Standard
ANSI, DIN
Drill Bit Size
0.335 in
Thread Size
3/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
24
Measurement System
Decimal Inch
Series
Advance
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80FC
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Thread Direction
Right Hand
Class of Fit
2B, 3B
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, Thread Length 15/32 in, 75 Percent Thread Drill Size 0.3346 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.