Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557124

  • Zoro # G8325767


product price: $53.49
/ea

Key Features

Overall Length
2.205 in
Tap Style
Spiral Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557124
Zoro #
G8325767
UPC #
4042446296360
Country of Origin
India

Dimensions

Overall Length
2.205 in
Shank Dia.
0.1410 in
Thread Length
0.2760 in
Shank Length
1.3779 in
Tap Thread Size
#4-40
Square Size
0.1100 in
65% Thread Drill Size
0.9055 in
Drill Bit Size
#43
55% Thread Drill Size
3/32 in
75% Thread Drill Size
0.8661 in
Min. Bore Dia.
0.8661 in
Thread Size
0.1440 in
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Threads per Inch
40
Class of Fit
3B
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Measurement System
Wire
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Series
Advance
Thread Standard
EGUNC
Features
Universal Cut Tap, WY80FC: Best Chip Control
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
3B

Description

Spiral Flute Tap, Thread Size #4-40, EGUNC, Overall Length 2 13/64 in, High Speed Steel, Thread Length 9/32 in, 75 Percent Thread Drill Size 0.8661 in, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.